Shop All Food Service Faucets
T&S Brass
Double Pantry Faucet Ceramic Cartridges 8 Cente
Mfr # B-2463
Zoro # G106897457
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8 in Centers
- Mounting Type Wall
- Faucet Handle Type 4 in Wrist
- Flow Rate 10.45 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-2463
- Zoro # G106897457
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Hole Center to Center | 8 in Centers |
Mounting Type | Wall |
Faucet Handle Type | 4 in Wrist |
Flow Rate | 10.45 GPM |
Description
TS Brass B2463 This is a genuine OEM replacement part from TS Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Replacement Blade Handles (BKF-SBH)
- LEGEND VALVE 2" D.U. RUBBER GASKET-EPDM (301-408)
- MIDWEST FASTENER 3/8"-16 x 7/16" Brass Coarse Thread Bleeder Caps 10PK (66566)
- INSTANT POWER Toilet Tank Clnr1Lb Ipwr (1806)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S Brass Food Service Faucets