Shop All Pre-rinse Faucets and Accessories
T&S Brass
Complete Spray Head
Mfr # 1A
Zoro # G702242873
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 40 to 140°F
- Max. Pressure 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # 1A
- Zoro # G702242873
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Temp. Range | 40 to 140°F |
Max. Pressure | 125 psi |
Description
T&S Pre-Rinse Spray Valve .
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima No Handle Deck Mount Service Faucet in Polished Chrome (3365163BT)
- JONES STEPHENS Aluminum, Strainer, Full Top Grate (S59010)
- DIXON Round Hole Witches Hat Strainer, 3 in, 6-17/32 in OAL, 304 Stainless Steel (WH300-A)
- LEGEND VALVE 1" TRUNK X CLOSE-6X1/2 PORT (461-260)
- T&S BRASS Pre-Rinse, Spring Action, Deck Mount, Single Temp, (B-2285)
- T&S BRASS S/S Flexible Hose 44" (-0044-H)
- T&S BRASS Hose Reel Assy (5HR-232-09)
- T&S BRASS Hose 36" Flex S/S Pre-Ri Nse T&S (B0036H)
- T&S BRASS Rubber Ring For - Part# Ts7861-45 (TS7861-45)
- T&S BRASS Rubber Ring For - Part# Ts007861-45M (TS007861-45M)
- T&S BRASS Pre-Rinse Assembly, 1.42 gpm, Spout (B-0133-B)
- T&S Brass Pre-rinse Faucets and Accessories