Shop All Cartridges and Stems
T&S Brass
Cold PTFE Seat Cartridge, Brass
Mfr # 006009-40
Zoro # G3723307
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand T&S Brass
- Material Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 006009-40
- Zoro # G3723307
- UPC # 671262152013
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | AB1953, CSA |
For Use With | T&S Medical Faucets With Wrist Action Handles |
Item | Cold Cartridge |
For Use With Mfr. Model Number | B-0892 |
Use With Water Temp. | Cold |
Compliance | CSA, AB1953 |
Type | Cold |
ADA Compliant | No |
Description
Cold Cartridge, Fits Brand T&S Brass, Finish Brass, For Use With Mfr. Model Number B-0892, Use With Water Temp. Cold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp10874Gh Element - 120V/2000W (SP10874GH)
- SHARPE VALVES 3/4" Socket Carbon Steel Ball Valve Inline (4351002020)
- DIXON Dust Plug, 1-1/2 In, 250 psi, Male Adapter (G150-DP-BR)
- THRIFCO PLUMBING 1-1/2 Inch x 6 Inch Long ABS Plastic Tubular Flanged Tail Piece (4402144)
- T&S BRASS Job Parts Kit For Eterna Cartridges (B-6K)
- T&S BRASS Cold Cartridge Assembly, Ceramic (011277-45)
- T&S BRASS Metering Cartridge, Faucet, Brass, 2.2 GPM (238A)
- T&S BRASS Push Button Metering Cartridge, Faucet (238AB)
- T&S BRASS Removable Insert For Eterna Cartridge - Cold, Left, 000789-20 (000789-20******)
- T&S BRASS Faucet Cartridge, Brass (006482-40NS)
- GERBER Ceramic Disk Cartridge, Hot (0086987)
- T&S Brass Cartridges and Stems