Shop All Cartridges and Stems
T&S Brass
Cold Cartridge Assembly, Eterna
Mfr # 006477-40
Zoro # G3595015
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand T&S Brass
- Material Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 006477-40
- Zoro # G3595015
- UPC # 671262123495
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | AB1953, CSA |
For Use With | T&S Medical And Lavatory Faucets |
Item | Cold Cartridge |
For Use With Mfr. Model Number | B-0865-04 |
Use With Water Temp. | Cold |
Type | Cold |
ADA Compliant | No |
Compliance | CSA, AB1953 |
Description
Cold Cartridge, Fits Brand T&S Brass, Finish Brass, For Use With Mfr. Model Number B-0865-04, Use With Water Temp. Cold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mounting Hardware (836664)
- MILWAUKEE VALVE Globe Valve, Class 150, 2 In. (590T 2)
- AMERICAN STANDARD Handle Metal Lvr-Williamsburg (060354-2950A)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15084)
- T&S BRASS Cartridge Assembly, For Use With T&S Pre-Rinses And Add On Faucets (007947-40)
- T&S BRASS Eterna Cartridge, Rtc W/ Spring Check, Lever Handl (019639-40)
- T&S BRASS 1-1/2" x 3/4" Faucet Cartridge, Hot, Brass (64L)
- T&S BRASS 1-1/2" x 3/4" Faucet Cartridge, Cold, Brass (66L)
- T&S BRASS Cartridge Assembly, Hot, Ceramic (011276-45)
- T&S BRASS Cartridge Assembly, Hot, Ceramic (011278-25)
- PROPLUS Faucet Stem and Bonnet for Sayco Cold (163312)
- T&S Brass Plumbing Parts & Accessories