Shop All Cartridges and Stems
T&S Brass
Cold Cartridge Assembly, Ceramic
Mfr # 011277-45
Zoro # G3673573
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand T&S Brass
- Material Brass
- Finish Ceramic
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 011277-45
- Zoro # G3673573
- UPC # 671262513814
- Country of Origin China
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Ceramic |
Material of Construction | Brass |
Standards | AB1953, CSA |
Includes | Bonnet |
For Use With | T&S Pre-Rinses-CR And ADF-CR And Faucets-CR (Ceramic Cartridge) |
Item | Cold Cartridge |
For Use With Mfr. Model Number | B-0892 |
Use With Water Temp. | Cold |
ADA Compliant | No |
Compliance | CSA, AB1953 |
Type | Cold |
Description
Cold Cartridge, Fits Brand T&S Brass, Finish Ceramic, For Use With Mfr. Model Number B-0892, Use With Water Temp. Cold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 5-1/2" Black Pipe Nipple Sch 40 (0330025404)
- REDHAT 24V AC Brass Solenoid Valve, Universal, 1/8 in Pipe Size (8320G001)
- ARMACELL 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGS11838)
- LEGEND VALVE 1/2 X 12 T-552P PEX FROST FREE (108-145)
- T&S BRASS Bottom Gasket For Eterna Cartridge (001022-45)
- T&S BRASS Cartridge Assembly, Hot, Brass (006478-40)
- T&S BRASS Cold Cartridge Assembly, Eterna (006477-40)
- T&S BRASS Metering Cartridge, Faucet, Brass, 2.2 GPM (238A)
- T&S BRASS Cold PTFE Seat Cartridge, Brass (006009-40)
- T&S BRASS Turn Eterna Cartridge, 1/4" (005960-40QT)
- DANCO Stem 4S-6H/C Milwaukee Faucet (18545B)
- T&S Brass Cartridges and Stems