Shop All Faucet Repair and Maintenance
T&S Brass
Chrome Faucet Bonnet
Mfr # 001257-40NS
Zoro # G3640165
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Hardware
- Fits Brand T&S Brass
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 001257-40NS
- Zoro # G3640165
- UPC # 671262032667
- Country of Origin India
- Category Faucet Repair and Maintenance
Dimensions
Overall Length | 1 1/4 in |
Overall Width | 2 1/4 in |
Details
Sub-Category | Faucet Hardware |
Fits Brand | T&S Brass |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | AB1953, CSA |
For Use With | T & S Mfr. No. B-0850 Escutcheon Body |
Item | Bell/Widespread Escutcheon |
For Use With Mfr. Model Number | B-0850 |
ADA Compliant | No |
Description
Bell/Widespread Escutcheon, Chrome Finish, Material of Construction Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BRASS American Brass CRD-DX-HD80W RV Deluxe 5-Function Massaging Shower Head 80 Series Shower Kits - White (CRD-DX-HD80W)
- MERIT BRASS 2 In. Stainless Steel Gate Valve - 200 PSI (VGT102-32)
- JONES STEPHENS Premium Plastic Seat, White, Elongated, With Cover, Elongated, White (C220000)
- SLOAN Handle B51A Triple Seal Handle Repair Kit (3302306)
- T&S BRASS Vacuum Breaker (1/2") For - Part# -0969 (-969)
- T&S BRASS Hose, Vac Breaker, 3/4 FNPT, Stainless Steel (B-0044-V9)
- T&S BRASS Repair Kit (-6K)
- T&S BRASS Valve, Glass Filler, N/S, Kit For - Part# Ts015589-40 (TS015589-40)
- T&S BRASS Vacuum Breaker, 3/8 In, Brass (B-0968)
- T&S BRASS Button, Index , Red, Wristblade (1194-45)
- FROST KING Faucet Cover, Plastic and Foam, 1 In (FC2)
- T&S Brass Faucet Repair and Maintenance