Shop All Food Service Appliance Parts
T&S Brass
Cerama Cartridge W/ Bonnet, Check-Valve
Mfr # 012395-25NS
Zoro # G8475258
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Nozzle Flow Rate 6.19 GPM
- Cartridge-Spindle Type Ceramic
- Min. Pressure 20 psi
- Max. Temperature 180°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 012395-25NS
- Zoro # G8475258
- Country of Origin China
- Category Food Service Appliance Parts
Details
Max. Pressure | 125 psi |
Nozzle Flow Rate | 6.19 GPM |
Cartridge-Spindle Type | Ceramic |
Min. Pressure | 20 psi |
Max. Temperature | 180°F |
Min. Temperature | 40°F |
Description
Cerama Cartridge W/ New Style Bonnet, Check-Valve,. This is a genuine OEM (Original Equipment Manufacturer) part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Jalapeno Corer (JRC)
- VOLLRATH 4 oz Spoodle® Solid Portion Spoon (5283720)
- IMPERIAL COOKING EQUIPMENT Heating Element - 208V (37493)
- WINCO 16 in x 17 12 in Wood Pizza Peel (WPP-1642)
- T&S BRASS B-0108-H High Flow Spray Face Repair Kit (108HSF-RK)
- T&S BRASS Chekpoint Sensor Cable W/ (019174-45)
- T&S BRASS Pre-Rinse, Wall Mount Base, 8 Centers, 6 Wall Br (5PR-8W10)
- T&S BRASS Hex Swivel Assembly For 1/2 Hose Reel (019653-40)
- T&S BRASS Locknut - Brass For - Part# Ts2954-45M (TS2954-45M)
- T&S BRASS Ceramic Cartridge For Pressure Balance Valve, B-32 (017441-45)
- NEMCO Chain, Drive (48165)
- T&S Brass Food Service Appliance Parts