Shop All Faucet Repair and Maintenance
T&S Brass
Cartridge, Cerama Cold
Mfr # 012447-25NS
Zoro # G103525520
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 20 to 125 psi
- Temp. Range 40 to 180°F
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 012447-25NS
- Zoro # G103525520
- Country of Origin Unknown
- Category Faucet Repair and Maintenance
Details
Max. Pressure | 20 to 125 psi |
Temp. Range | 40 to 180°F |
Handle Type | Lever |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302306)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381001000)
- NOSHOK Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (152-MMB)
- CANTEX ELCT BOX/HNGR BAR 25CUIN (EZ25CH-HW)
- T&S BRASS Pre Rinse Repair Kit, 3/8 In, Brass (EZ-K)
- T&S BRASS Spout, Faucet, Brass, Length 8 In (060X)
- T&S BRASS Non-Splash, 55/64"-27 FNPT Aerator (B-0199-01F12)
- T&S BRASS Hot Index, 1 EA (001661-45)
- T&S BRASS Cold Spindle Assembly (2709-40)
- T&S BRASS Glass Filler, 2.60 gpm, 4-1/8In Spout (B-1200)
- T&S BRASS Eterna Spindle Assembly Hot, Lever Handle, Chrome (2714-40)
- T&S Brass Faucet Repair and Maintenance