Shop All Cartridges and Stems
T&S Brass
Cartridge Assembly, Hot, Ceramic
Mfr # 011278-25
Zoro # G3698861
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand T&S Brass
- Material Ceramic
- Finish Ceramic
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 011278-25
- Zoro # G3698861
- UPC # 671262241212
- Country of Origin China
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | T&S Brass |
Material | Ceramic |
Finish | Ceramic |
Material of Construction | Brass |
Standards | AB1953, CSA |
Includes | Bonnet |
For Use With | T&S Pre-Rinses-CR And ADF-CR And Faucets-CR (Ceramic Cartridge) |
Item | Hot Cartridge |
For Use With Mfr. Model Number | B-0702-CR, B-2460 |
Use With Water Temp. | Hot |
Type | Hot |
ADA Compliant | No |
Compliance | CSA, AB1953 |
Description
Hot Cartridge, Fits Brand T&S Brass, Finish Ceramic, For Use With Mfr. Model Number B-0702-CR, B-2460, Use With Water Temp. Hot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORT SEATS Deluxe Molded Wood Seat, Bone, Round Closed Front with Cover and Adjustable Hinge (C013WD01)
- DELTA Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9182T-BL-DST)
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube (S2010S)
- PARKER 3/8" A-LOK 316 SS Union Elbow (6EE6-316)
- T&S BRASS Cold Cartridge Assembly, Ceramic (011279-25)
- T&S BRASS Cold Cartridge Assembly, Ceramic (011277-45)
- T&S BRASS Metering Cartridge, Faucet, Brass, 2.2 GPM (238A)
- T&S BRASS Metering Cartridge (014152-40)
- T&S BRASS Cartridge Assembly, Hot, Brass (006478-40)
- T&S BRASS Eterna Cartridge, Rtc W/ Spring Check, Lever Handl (019639-40)
- THRIFCO PLUMBING Lavatory Cold Stem for Price Pfister, 1H-1C, Replaces Danco 15 (4400802)
- T&S Brass Plumbing Parts & Accessories