Shop All Cartridges and Stems
T&S Brass
Cartridge Assembly, Hot, Ceramic
Mfr # 011276-45
Zoro # G3700392
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand T&S Brass
- Material Ceramic
- Finish Ceramic
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 011276-45
- Zoro # G3700392
- UPC # 671262513807
- Country of Origin China
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | T&S Brass |
Material | Ceramic |
Finish | Ceramic |
Material of Construction | Brass |
Standards | AB1953, CSA |
Includes | Bonnet |
For Use With | T&S Pre-Rinses-CR And ADF-CR And Faucets-CR (Ceramic Cartridge) |
Item | Hot Cartridge |
For Use With Mfr. Model Number | B-0892 |
Use With Water Temp. | Hot |
ADA Compliant | No |
Compliance | CSA, AB1953 |
Type | Hot |
Description
Hot Cartridge, Fits Brand T&S Brass, Finish Ceramic, For Use With Mfr. Model Number B-0892, Use With Water Temp. Hot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING UNION PVC SOLVENT 1-1/2IN (WU-1500-S)
- ZORO SELECT Ball Valve, Brass, 1/2 In FNPT (1PYY9)
- KOHLER Margaux Rite-Temp Pressure-Balanci (T98759-4-CP)
- ELKAY 16" W x 17" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 17"x16", Faucet, 3 Hole (PSR17163)
- T&S BRASS 8 Wall Mount Mixing Faucet, Sc-Cerama Cartridges, (B-0230-CR-LN)
- T&S BRASS Job Parts Kit For Eterna Cartridges (B-6K)
- T&S BRASS Bottom Gasket For Eterna Cartridge (001022-45)
- T&S BRASS Cartridge Assembly, For Use With T&S Pre-Rinses And Add On Faucets (007947-40)
- T&S BRASS Faucet Cartridge, Brass (006482-40NS)
- T&S BRASS Cold Cartridge Assembly, Eterna (006477-40)
- KISSLER LH Ceramic Cartridge, Brass, 23/16" Size (AB11-0904C)
- T&S Brass Cartridges and Stems