Shop All Cartridges and Stems
T&S Brass
Cartridge Assembly, For Use With T&S Pre-Rinses And Add On Faucets
Mfr # 007947-40
Zoro # G3715311
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Material of Construction Brass
- Material Brass
- Standards AB1953, CSA
- Includes Bonnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # 007947-40
- Zoro # G3715311
- UPC # 671262152242
- Country of Origin United States
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Item | Cartridge Assembly |
Material of Construction | Brass |
Material | Brass |
Standards | AB1953, CSA |
Includes | Bonnet |
For Use With | T&S Pre-Rinses And Add On Faucets |
Finish | Brass |
Flow Rate | 12.36 gpm |
For Use With Mfr. Model Number | B-0892 |
Fits Brand | T&S Brass |
Use With Water Temp. | Hot/Cold |
Compliance | CSA, AB1953 |
ADA Compliant | No |
Description
Cartridge Assembly, Fits Brand T&S Brass, Finish Brass, For Use With Mfr. Model Number B-0892, Use With Water Temp. Hot/Cold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pressure Balance Valve Cartridge, 2" L (K-GP800820)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMD2)
- KERICK Float Ball, Square, Polyethylene, 4 In (PF444-BK)
- LASCO FITTINGS ELBOW INSERT POLY 1"" FPT (1407010RMC)
- T&S BRASS Cartridge Assembly, Hot, Ceramic (011278-25)
- T&S BRASS Metering Cartridge (014152-40)
- T&S BRASS Cartridge B-2730, For Use With T and S Faucet B-2730 (013080-45)
- T&S BRASS Cold Cartridge Assembly, Eterna (006477-40)
- T&S BRASS Cold Cartridge Assembly, Ceramic (011279-25)
- T&S BRASS Spray Valve Cartridge Assembly (002856-40)
- JONES STEPHENS Div. Stem F/Pfister Beaux Art (C07404)
- T&S Brass Plumbing Parts & Accessories