Shop All Food Service Faucets
T&S Brass
BigFlo Faucet Assembly Swivel Outlet Less Nozzl
Mfr # 002840-40
Zoro # G706897772
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8 in Centers
- Mounting Type Wall
- Faucet Handle Type 4-Arm (Cross)
- Flow Rate 46.36 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # 002840-40
- Zoro # G706897772
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Hole Center to Center | 8 in Centers |
Mounting Type | Wall |
Faucet Handle Type | 4-Arm (Cross) |
Flow Rate | 46.36 GPM |
Description
TS Brass 00284040 This is a genuine OEM replacement part from TS Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER R/T Ts W/M Tub Fllr 2Hdl W/Hndshw Tb (LG6-3TBY)
- ZORO SELECT Elbow, 90 Degrees, 3", Iron, 1000 psi (0390014264)
- ANVIL Hex Bushing, Forged Steel, 1 x 1/2 in (0361309586)
- INSTANT POWERRP 1L Grease Drain Opener (1969)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- T&S Brass Kitchen Faucets & Accessories