Shop All Food Service Appliance Parts
T&S Brass
Big-Flo Easyinstall Add-On Fct
Mfr # B-0286-LNEZ
Zoro # G1549817
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle 4-Arm (Cross)
- Max. Pressure 125 psi
- Min. Temperature 40°F
- Max. Temperature 140°F
- Nozzle Flow Rate 23.3 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-0286-LNEZ
- Zoro # G1549817
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Handle | 4-Arm (Cross) |
Max. Pressure | 125 psi |
Min. Temperature | 40°F |
Max. Temperature | 140°F |
Nozzle Flow Rate | 23.3 GPM |
Min. Pressure | 20 psi |
Description
T&S Brass B-0286-LNEZ Genuine OEM replacement part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Lower Door Track (2100184)
- TUCKER Apron (36" Nomex) (10360)
- SPRING USA Insulated Beverage Server, Polished, 52 oz (18601-5)
- MUSSELMANS Musselman's Chipped Apples Water Pack 104 oz. Cans, PK6 (FFSLR1100MUS01)
- T&S BRASS Snap-In Index Button, Medium-Blue, T&S Logo (018506-19NS)
- T&S BRASS Medical Fct, Deck Mt, Swivel/Rigid Gooseneck, Aera (B-0892-01)
- T&S BRASS Lever Handle - Hot (178F)
- T&S BRASS Equip Sensor Fct: Flat Lens Wi (5EF-0003)
- T&S BRASS Seat Washer (009841-45)
- T&S BRASS Locknut - Brass For - Part# Ts002954-45 (TS002954-45)
- PENNBARRY Zj1 Powerpack, #36776-0 (36776-0)
- T&S Brass Food Service Appliance Parts