Shop All Water Connectors
T&S Brass
3/8 in x 48 in Safe-T-Link Water Hose w/ Vacuum Breaker
Mfr # HW-4B-48VB
Zoro # G400533891
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 7.27 GPM
- Max. Working Pressure (PSI) 20 to 125 psi
- Operating Temp. (F) 40 to 175°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # HW-4B-48VB
- Zoro # G400533891
- Country of Origin Unknown
- Category Water Connectors
Details
Flow Rate | 7.27 GPM |
Max. Working Pressure (PSI) | 20 to 125 psi |
Operating Temp. (F) | 40 to 175°F |
Description
Water hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G002)
- RUBBERMAID COMMERCIAL Dispenser, Tcell, Key 3, Blk (1793546)
- ZORO SELECT Brass Extruded Tee, FNPT, 1/2" Pipe Size 10 PK (6AYU9)
- CAMCO Drain Pan Tankless Alum W/Pvc (11430)
- KISSLER Dishwasher Supply Line, 3/8x3/8, 60in.L (88-2060)
- ZORO SELECT Braided Connector, 3/8 Comp x 7/8 BC (11K767)
- SPEAKMAN SPK-57576US 1/2" FIP x 1/2" FIP x 12" Stainless Steel Faucet Connector (SPK-57576US)
- FLUIDMASTER 3/8 in. Compression X 3/8 in. D Compression 48 in. Braided Stainless Steel Dishwasher Su (6W48)
- FLUIDMASTER Connector Toilet Ss Click Seal (B1T16CS)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 60 Inch Extended Length Stainless (4401468)
- THRIFCO PLUMBING Copper 7/8 In O.D. Water Heater Flex Hose, 3/4 in. FIP x 3/4 In. FIP Swivel Connectors, 15 In. Long (4400196)
- T&S Brass Water Connectors