Shop All Food Service Appliance Parts
T&S Brass
32 Flexible Stainless St Hose
Mfr # B-0032-H2A
Zoro # G1649978
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 125 psi
- Max. Temperature 140°F
- Nozzle Flow Rate 6.63 GPM
- Min. Pressure 20 psi
- Min. Temperature 40°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-0032-H2A
- Zoro # G1649978
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Max. Pressure | 125 psi |
Max. Temperature | 140°F |
Nozzle Flow Rate | 6.63 GPM |
Min. Pressure | 20 psi |
Min. Temperature | 40°F |
Description
T&S Brass B-0032-H2A Genuine OEM replacement part. T&S Brass produces a full line of faucets, valves, and specialty products for the food service industry. Use genuine OEM parts for safety reliability and performance.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Micro Switch Assembly (00-499310-000G1)
- CRETORS Decal Popcorn, Red Top, Yellow Letters (2414)
- DINEX Onyx Insulated Mug, 8 oz., Pk48 (DX300003)
- CADDY OF AMERICA Thermostat (C30194EC)
- T&S BRASS Disconnect, Quick (3/4", T&S) (AG-5D)
- T&S BRASS Modular Waste Drain 3 Handle Extension Kit (B-3990-3KIT)
- T&S BRASS Rubber Ring - Old Style For - Part# Ts1085-45 (TS1085-45)
- T&S BRASS 3/8 Npt Male X 7/8-20Un Female Adapter (017959-25)
- T&S BRASS Lever Handle, Red Index (Hot), Screw W/ Anti-Micro (001637-45AM)
- T&S BRASS Valve, Pedal , H&C, Floor, Leadfree (B-0502)
- ELECTROLUX Ejecteur Special Dean Trs (0D6188)
- T&S Brass Food Service Appliance Parts