Shop All Bathroom Sink Faucets
T&S Brass
3-1/2" Mount, Deck Mount Workboard Faucet, 3 1/2", Chrome
Mfr # B-1100
Zoro # G1572273
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 3-1/2"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S Brass
- MFR # B-1100
- Zoro # G1572273
- UPC # 671262009171
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 3-1/2" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome |
Handle Type | Lever |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Deck Mount Workboard Faucet,3 1/2" |
Material | Brass |
Description
Item Deck Mount Workboard Faucet,3 1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME IMPRESSIONS Tub & Shower Washerless Faucet Cartridge (A507975-JPF1)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, NPT (ZUSA-PF-10626)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB511LP)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W169PLP-4M-4R)
- T&S BRASS T&S® B-2990 Lavatory Faucet, Concealed Body, 8" Centerset, Cast Basin Spout, Lever Handles (B-2990)
- T&S BRASS Sensor-operated Faucet, Electronic, 4" Deck Mount, Polished chrome (5EF-2D-DS)
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-2711)
- T&S BRASS Manual 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome (B-2867-04)
- T&S BRASS Manual Single Hole Mount, 1 Hole Single Hole, Single Temperature Faucet, Polished chrome (B-0710)
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-0871)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3567-BLMPU-DST)
- T&S Brass Bathroom Sink Faucets & Accessories