Shop All Sink Drains
T&S Brass
2" Pipe Dia., Brass, Twist Handle, Waste Valve
Mfr # B-3952-01
Zoro # G2539196
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in, 2 in
- Shape - Drains Round
- Material of Construction - Drains Cast Bronze
- Color - Drains Chrome
- Connection - Drains FNPT or MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S Brass
- MFR # B-3952-01
- Zoro # G2539196
- UPC # 671262593014
- Country of Origin India
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 1 1/2 in, 2 in |
Length - Drains | 4 1/2 in |
Length (In.) | 4-1/2" |
Pipe Dia. (In.) | 2" |
Overall Diameter | 4 1/2 in |
Body Height | 4 1/2 in |
Pipe Inside Diameter | 1 1/2 in |
Pipe Outside Diameter | 2 in |
Description
Drain Assembly, Grate Finish Chrome, Outlet Location Bottom, Resistance Properties Heat Resistant, Product Type Drain Assembly, Pipe Inside Diameter 1 1/2 in, Pipe Outside Diameter 2 in, Standards -, Strainer Type Flat Strainer, Shape Round, Body Height 4 1/2 in, Connection Thread Type NPT, Grate Material Brass, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Connection Type Threaded, Drain Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-408 GATE VALVE (104-705)
- ZURN Z1341XL-P34-PC - 3/4" FPT Wall Faucet (Z1341XL-P34-PC)
- BONOMI 3/4" Electric Brass Ball Valve 100/240VAC (8E864LF-003-3/4)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST474CEFG#01)
- T&S BRASS Drain - Rotary (B-3950)
- T&S BRASS Drain - Rotary (3950)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952)
- KEENEY MFG 1-1/4 in. x 12 in. 22-Gauge Pop Up Plug Assembly with Stopper in Chrome (1065PC)
- SPEAKMAN Drains (S-3470-BC)
- CORE KITCHEN Sink Strainer W/Stopper (AC29915)
- KROWNE Krowne 23-123 - 3-1/2" Kitchen Sink Drain (23-123)
- T&S Brass Sink Drains