Shop All Food Service Faucets
T&S
BF-0299-16 Big Flo Polished Chrome Single Hole Wall Mount Faucet
Mfr # 510BF029916
Zoro # G611592205
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510BF029916
- Zoro # G611592205
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S BF-0299-16 Big Flo polished chrome single hole wall mount faucet! This faucet features a single supply inlet with a 90 degree elbow kit for fast and easy installation. Its 16'' swing nozzle provides excellent reach and clearance and the 4 arm handle makes it easy to turn on and off.Overall Dimensions:Spout Length: 16''Faucet Width: 2''Faucet Height: 9 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS01212)
- PARKER 1/8" x 1/4" Hose Barb x MNPT SS Barb Connector (4-2 B2HF-SS)
- TECTITE BY APOLLO 3/4 in. x 1/2 in. Brass Push-to-Connect 90-Degree Reducer Elbow (FSBE3412)
- PARKER 1/8" Compression x MNPT Brass Extended 90 Deg Elbow 10PK (269C-2-2)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- T&S Food Service Faucets