No Product Image Available

T&S

BF-0140 Big Flo Pre-Rinse Unit


product price: $2,318.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Upgrade your cleaning process with the T&S BF-0140 Big Flo pre-rinse unit with 68'' hose and low flow angled spray valve and add-on faucet with 12'' swing nozzle. The add-on EasyInstall faucet has a plain-end 12'' swing nozzle and a 2 4-arm handles with color-coded indexes to indicate water temperature. For wall mount configuration the faucet uses 2'' flanges with 3/4'' NPT female inlets and adjustable centers from 7 3/4'' to 8 1/4'' for installation.Dual 6'' wall brackets support the 24'' riser and the 18'' riser that connect securely with a 3/8'' NPT pipe coupling. The pre-rinse unit is built with a 68'' flexible stainless steel hose a balancer to maintain the hose's position and a low flow 0.65 GPM angled spray valve. Additionally the included vacuum breaker works to prevent backflow during continuous pressure use.Overall Dimensions:Spout Length: 12''Faucet Width: 10 11/16''Faucet Height: 13 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.