Shop All Utility Sink Faucets
T&S
BA-0665-BSTR Rough Chrome Mop Sink Faucet with 8'' Centers Built In Stops and Vacuum Breaker
Mfr # 510BA0665BSR
Zoro # G811592005
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510BA0665BSR
- Zoro # G811592005
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S BA-0665-BSTR rough chrome mop sink faucet! This faucet features 8'' centers for fast and easy installation. The built in stops make it easy to stop water flow at any time and its rough chrome finish provides durability and excellent presentation. And thanks to the included vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 2 9/16''Faucet Height: 14 3/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (2WU32)
- MOEN Aerator (181066)
- KINGDOM 1-1/4 304 Stainless Steel 90 Degree Elbow, FNPT (K401-20)
- ISPRING Faucet Mount Filter Replacement Cartridge for DF1DF2 (FDF1)
- DELTA Classic Two Handle Laundry Faucet (2133LF)
- KINGSTON BRASS Laundry Tray Faucet, Brushed Nickel (KB471SN)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C.Deck Mount (BKD-12-G)
- DELTA DELTA Peerless P299232 Laundry Faucet, 2-Faucet Handle, 6-3/16 in H Spout, Chrome (P299232)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13" (80084-ELS17)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole (0054-YELSRC-Q)
- T&S Utility Sink Faucets