Shop All Utility Sink Faucets
T&S
BA-0665-BSTP Polished Chrome Mop Sink Faucet with 8'' Centers Built In Stops and Vacuum Breaker
Mfr # 510BA0665BST
Zoro # G811591978
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510BA0665BST
- Zoro # G811591978
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S BA-0665-BSTP rough chrome mop sink faucet! This faucet features 8'' centers for fast and easy installation. The built in stops make it easy to stop water flow at any time and its polished chrome finish provides durability and excellent presentation. And thanks to the included vacuum breaker this faucet is protected against backflow.Overall Dimensions:Spout Length: 6 7/16''Faucet Height: 14 3/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mastershower 3Way Shwrhd (GP85918-CP)
- ANVIL 2" x 2" x 1" FNPT Galvanized Reducing Tee (0311049209)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70LF14101)
- RINNAI 2/4 Cd Horiz Termination Kit 12In Pptl (229031)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Number of Holes: 3 Hole (1131-B)
- BK RESOURCES Workforce Series Service Faucet With wall bracket Built-In Vacuum Breaker (BKSF-WB3)
- BK RESOURCES Optiflow Heavy Duty Faucet, 10" Swing Spout, 8" O.C. Deck Mount (BKF8HD-10-G)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Chrome (0477-RC)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Center-Center Fitting Size: 4" (B-8191)
- BK RESOURCES WorkForce Standard Duty Faucet, 3.5"gooseneck spout, 4"O.C.Splash Mount (BKF-W-3G-G)
- BK RESOURCES 4" O.C.WorkForce Shallow Splash Mount Faucet W/3.5" Gooseneck Spout (BKF-W2-3G-G)
- T&S Utility Sink Faucets