Shop All Food Service Faucets
T&S
B-5125-CR-B8TP 36 1/16'' High Wall Mount DuraPull Pre-Rinse Faucet 8'' Workboard Centers 30'' Hose
Mfr # 510B5125B8T
Zoro # G011592287
product price: $2,738.99
/ea
Free Shipping & Returns
$2,738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B5125B8T
- Zoro # G011592287
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-5125-CR-B8TP pre-rinse faucet is the perfect solution for any dish room that demands the best in reliability and ease-of-use! Featuring the intuitive DuraPull system this faucet activates the water flow automatically whenever you need it - pull down on the hose to turn the water on and let the hose retract to turn the water off. This eliminates the strain and discomfort that comes from constantly holding down a spray valve handle and you will reduce the amount of wasted water too! The faucet comes with a 30'' stainless steel hose for maximum flexibility while the 1.07 GPM spray valve gives you the power to blast away stubborn food debris with minimal impact on your water bill. The included accessory tee assembly adds further functionality by allowing you to supply chemical injector systems and other accessories with water through your pre-rinse unit. Cerama cartridges with check valves deliver unparalleled reliability because they use ceramic discs that won't wear down like the soft rubber parts found in most traditional compression cartridges. Lever handles make it easy to turn the water on and off at the faucet base.This unit also uses T&S's innovative EasyInstall design to save you time when setting it up. The riser is designed with a lock nut and bushing that pop down into the faucet base so that you only have to tighten the nut to secure the riser rather than threading it into the base. The 8'' workboard centers come with 1/2'' NPT male inlets and tailpieces and nuts for 1/4'' NPT are included. A 6'' wall bracket provides extra support and ensures that your new faucet can stand up to even the most rigorous use.Overall Dimensions:Faucet Height: 36 1/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Test Ball Plug, Pneumatic, Size 5 In (270059)
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 100 psi (1060720)
- MAYFAIR Toilet Seat Elng Bisc (141EC-346)
- KOHLER Univl Rite-Temp Pb Vlv Kit W/Stop Loose (8304-KSL-NA)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S Kitchen Faucets & Accessories