Shop All Food Service Faucets
T&S
B-5125-B EasyInstall Wall Mounted Pre-Rinse Faucet
Mfr # 510B5125B
Zoro # G011583605
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B5125B
- Zoro # G011583605
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-5125-B wall mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 44'' flexible stainless steel hose for superior durability in any setting while the 1.15 GPM spray valve is designed to deliver maximum spray power and minimal utility costs. A heat-resistant handle protects the user as they grip the spray valve. The simple spring design helps hold the hose in place and provide additional support without limiting your mobility.This faucet's 8'' centers make it easy to install as well. The water flow is controlled by two lever handles with hot and cold color-coded indexes and quarter-turn Eterna compression cartridges with spring checks will prevent water cross flow. For added support this faucet also comes with a 6'' wall bracket that secures your unit to the wall.Overall Dimensions:Faucet Height: 33 3/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pinch Clamp (10-Pack), 10PK (PXPC3410PK)
- KERICK Float Valve w/Threaded Outlet, 1/2 in (PS050525)
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-03)
- JONES STEPHENS Closet Supply Kit, Straight, RB, 3/8x5/8" (S1038RB)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S Food Service Faucets