Shop All Food Service Faucets
T&S
B-5125-12-BJ EasyInstall Wall Mounted Pre-Rinse Faucet
Mfr # 510B512512BJ
Zoro # G011583445
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B512512BJ
- Zoro # G011583445
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-5125-12-BJ wall mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 44'' flexible stainless steel hose for superior durability in any setting while the 1.07 GPM spray valve is designed to deliver maximum spray power and minimal utility costs. A heat-resistant handle protects the user as they grip the spray valve. The simple spring design helps hold the hose in place and provide additional support without limiting your mobility. A 12'' add-on swing faucet provides added versatility by allowing you to fill a sink and perform other functions that a spray valve may not be best-suited for.This faucet's 8'' centers make it easy to install as well. The water flow is controlled by two lever handles with hot and cold color-coded indexes and quarter-turn Eterna compression cartridges with spring checks will prevent water cross flow. For added support this faucet also comes with a 6'' wall bracket that secures your unit to the wall.Overall Dimensions:Faucet Height: 37 7/16''Faucet Width: 12 5/8''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTORATION 39-1/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Brass (DR314362)
- ELDON JAMES 1/8" Barbed Straight Coupler PK 10 (C0-2WP)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- DELTA Delta 860T Elect Shw Trim w/Push Button (861T167)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- T&S Food Service Faucets