Shop All Food Service Faucets
T&S
B-5125-12-B EasyInstall Wall Mounted Pre-Rinse Faucet
Mfr # 510B512512B
Zoro # G011583520
product price: $1,034.99
/ea
Free Shipping & Returns
$1,034.99
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
- Brand T&S
- MFR # 510B512512B
- Zoro # G011583520
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-5125-12-B wall mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 44'' flexible stainless steel hose for superior durability in any setting while the 1.15 GPM spray valve is designed to deliver maximum spray power and minimal utility costs. A heat-resistant handle protects the user as they grip the spray valve. The simple spring design helps hold the hose in place and provide additional support without limiting your mobility. A 12'' add-on swing faucet provides added versatility by allowing you to fill a sink and perform other functions that a spray valve may not be best-suited for.This faucet's 8'' centers make it easy to install as well. The water flow is controlled by two lever handles with hot and cold color-coded indexes and quarter-turn Eterna compression cartridges with spring checks will prevent water cross flow. For added support this faucet also comes with a 6'' wall bracket that secures your unit to the wall.Overall Dimensions:Faucet Height: 37 7/16''Faucet Width: 12 5/8''Add-On Faucet: 12''
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
- AEROQUIP Flexible Hose Assembly, 1/8 In, 24 In L (4DXP7)
- SLOAN Sensor Assembly, Faucet (SFP-34)
- TOTO Fill Valve Assembly with Rr35% (TSU82.35-A)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/4X2-1/2" (4321000170)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- FISHER Faucet 8Bslh 08Ss (13242)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- T&S Food Service Faucets