Shop All Food Service Faucets
T&S
B-5120-CR-B EasyInstall Deck Mounted Pre-Rinse Faucet
Mfr # 510B5120CRB
Zoro # G011583582
product price: $872.99
/ea
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B5120CRB
- Zoro # G011583582
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-5120-CR-B deck mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 44'' flexible stainless steel hose for superior durability in any setting while the 1.15 GPM spray valve is designed to deliver maximum spray power and minimal utility costs. A heat-resistant handle protects the user as they grip the spray valve. The simple spring design helps hold the hose in place and provide additional support without limiting your mobility.This faucet's 8'' adjustable centers make it easy to install as well. The water flow is controlled by two lever handles with hot and cold color-coded indexes and quarter-turn Cerama cartridges with check valves will prevent water cross flow. For added support this faucet also comes with a 6'' wall bracket that secures your unit to the wall.Overall Dimensions:Faucet Height: 39 15/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1/2", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (1/25THY-CS045P34-GTI-SB7)
- AMERICAN STANDARD Lucerne WalMnted Sink Wht (0355.027.020)
- DIXON Brass Legris Nylon/Brass Push-In, 1/2"Male, 1/2", 1/2" Tube Size (31756222)
- ZORO SELECT 2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H628)
- FISHER Faucet Bd 12Rgn (3816)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- T&S BRASS T&S Brass 002712-40 Spindle Assembly, Spring Check - Hot (002712-40)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Low Arc Laundry Sink Faucet (Z843J1-XL-3F)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S Kitchen Faucets & Accessories