Shop All Food Service Faucets
T&S
B-5120-BJ EasyInstall Deck Mounted Pre-Rinse Faucet
Mfr # 510B5120BJ
Zoro # G911583552
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B5120BJ
- Zoro # G911583552
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-5120-BJ deck mounted pre-rinse faucet is the perfect way to remove stubborn soil from dishes and cookware so that they can be thoroughly cleaned! This unit features a 44'' flexible stainless steel hose for superior durability in any setting while the 1.07 GPM spray valve is designed to deliver maximum spray power and minimal utility costs. A heat-resistant handle protects the user as they grip the spray valve. The simple spring design helps hold the hose in place and provide additional support without limiting your mobility.This faucet's 8'' adjustable centers make it easy to install as well. The water flow is controlled by two lever handles with hot and cold color-coded indexes and quarter-turn Eterna compression cartridges with spring checks will prevent water cross flow. For added support this faucet also comes with a 6'' wall bracket that secures your unit to the wall.Overall Dimensions:Faucet Height: 39 15/16''Faucet Width: 12 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Compression x MNPT SS Male Connector (12 FBU-SS)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELR#01)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 100 ft Length, Type ACR (D 12100P)
- ZORO SELECT Strut Clamp, 1/2 In, Chromate Plated Steel (22FP65)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- KROWNE Krowne 12-802L - Commercial Series 8" Center Wall Mount Faucet, 8-1/2" Gooseneck (12-802L)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S Kitchen Faucets & Accessories