Shop All Food Service Faucets
T&S
B-5120-12-CRB8P EasyInstall Deck Mount Workboard Faucet
Mfr # 510B51212CR8P
Zoro # G611583562
Free Shipping & Returns
$2,897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B51212CR8P
- Zoro # G611583562
- Country of Origin United States
- Category Food Service Faucets
Description
Upgrade your dishwashing process with this T&S B-5120-12-CRB8P EasyInstall deck mount workboard faucet with 12'' swing nozzle and pull-down pre-rinse unit with 1.07 GPM sprayer. Secured to the wall with a sturdy 6'' wall bracket and a 18'' riser this unit is built with a 30'' flexible stainless steel hose spring air cylinder and a 1.07 GPM spray valve that is perfect for removing stubborn food particles from dishes. The innovative pull-down design shuts the water off once it is released. The EasyInstall lock nut and bushing and 1/2'' NPSM male inlets with optional 1/4'' NPT conversion allow for easy connection.The workboard faucet utilizes 8'' centers for deck mount installation. Dual lever handles are color-coded to indicate water temperature and feature quarter-turn Cerama cartridges with check valves to ensure smooth operation. A 12'' swing nozzle offers exceptional clearance over your sink and provides a clear non-aerated flow of water through the attached stream regulator outlet.Overall Dimensions:Spout Length: 12''Faucet Width: 12 5/8''Faucet Height: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/8" Tube OD x 1/4" MNPT (ZUSA-TF-CF-ST-12)
- ELKAY Filter, Activated Carbon, 9-1/2", 6000 gal (51600C)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 5 in Pipe Size (406050)
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 120VAC, 40,000 BtuH (PROG50-40N RH67 PDV)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- T&S Kitchen Faucets & Accessories