Shop All Food Service Faucets
T&S
B-5115-12CRB8TP 40 7/16'' High Wall Mount DuraPull Pre-Rinse Faucet 4'' Workboard Centers
Mfr # 510B51151B8T
Zoro # G011591983
product price: $2,898.99
/ea
Free Shipping & Returns
$2,898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B51151B8T
- Zoro # G011591983
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-5115-12CRB8TP pre-rinse faucet is the perfect solution for any dish room that demands the best in reliability and ease-of-use! Featuring the intuitive DuraPull system this faucet activates the water flow automatically whenever you need it - pull down on the hose to turn the water on and let the hose retract to turn the water off. This eliminates the strain and discomfort that comes from constantly holding down a spray valve handle and you will reduce the amount of wasted water too! The faucet comes with a 30'' stainless steel hose for maximum flexibility while the 1.07 GPM spray valve gives you the power to blast away stubborn food debris with minimal impact on your water bill. A 12'' add-on faucet is great for times when it's more convenient to use a traditional spout than the pre-rinse sprayer and it comes with a full-flow stream regulator outlet. The included accessory tee assembly adds further functionality by allowing you to supply chemical injector systems and other accessories with water through your pre-rinse unit. Cerama cartridges with check valves deliver unparalleled reliability because they use ceramic discs that won't wear down like the soft rubber parts found in most traditional compression cartridges. Lever handles make it easy to turn the water on and off at the faucet base.This unit also uses T&S's innovative EasyInstall design to save you time when setting it up. The riser is designed with a lock nut and bushing that pop down into the faucet base so that you only have to tighten the nut to secure the riser rather than threading it into the base. The 4'' workboard centers come with 1/2'' NPT male inlets and tailpieces and nuts for 1/4'' NPT are included. A 6'' wall bracket provides extra support and ensures that your new faucet can stand up to even the most rigorous use.Overall Dimensions:Faucet Height: 40 7/16''Faucet Width: 8 5/8''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" x 3/8" A-LOK x MNPT SS Male Bulkhead Connector (6MBC4N-316)
- CHICAGO FAUCET Manual 8" Mount, Service Sink Faucet, Chrome plated (527-GN2AE1ABCP)
- PARKER 3/8" CPI x 1/4" MNPT Brass Connector (6-4 FBZ-B)
- EEMAX 240VAC, Electric Tankless Water Heater, Sanitation, Single Phase (SPEX95T S)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S BRASS T&S Brass B-0107 Replacement Spray Valve (B-0107)
- ZURN Zurn Pre-rinse Faucet With A Mixing Yoke and Check Stops - Lead Free (Z826X1-XL****)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- T&S BRASS T&S Brass B-0520 Rigid Gooseneck Only (B-0520)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S Food Service Faucets