Shop All Pre-rinse Faucets and Accessories
T&S
B-5115-12-CRB8P DuraPull Pre-Rinse Unit
Mfr # 510B511512CR8P
Zoro # G111591142
product price: $2,816.99
/ea
Free Shipping & Returns
$2,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B511512CR8P
- Zoro # G111591142
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Description
Enhance the efficiency of your dishwashing with this T&S B-5115-12-CRB8P pull down pre-rinse unit with 1.07 GPM sprayer and add-on faucet with 12'' swing nozzle. Featuring the intuitive DuraPull system this unit activates the water flow automatically whenever you need it - pull down on the hose to turn the water on and let the hose retract to turn the water off. This eliminates the strain and discomfort that comes from constantly holding down a spray valve handle and reduces water waste.The faucet comes with a 30'' stainless steel hose for maximum flexibility while the 1.07 GPM spray valve blasts away stubborn food debris. The add-on faucet is built with a convenient 12'' swing nozzle and comes with a full-flow stream regulator outlet. Cerama cartridges with check valves use ceramic discs that won't wear down like the soft rubber parts found in most traditional compression cartridges and the dual lever handles are made easily identifiable by color-coded indexes.The EasyInstall 12'' riser is designed with a lock nut and bushing that pop down into the faucet base so that you only have to tighten the nut to secure the riser rather than threading it into the base. The 4'' workboard centers come with 1/2'' NPT male inlets and tailpieces and nuts are included for optional 1/4'' NPT connection. A 6'' wall bracket provides extra support and ensures that your new unit can stand up to rigorous use!Overall Dimensions:Spout Length: 12''Faucet Width: 8 5/8''Faucet Height: 11 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (EAQDUH3118)
- DELTA Universal Showering Components 7-Setting Hand Shower (75700)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, MNPT x FNPT (9839-249)
- KOHLER 6" Ceiling Mount Rainhead Arm And Flange (7394-AF)
- T&S BRASS Rubber Ring For - Part# Ts007861-45 (TS007861-45)
- CHICAGO FAUCET Pre-Rinse Part Kit (90-001KJKNF)
- ALLPOINTS Pre-Rinse Hose Assembly - 44" (322156)
- T&S BRASS Spray Valve3/8" For - Part# B107 (B107)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- FISHER MFG Ultra-Spray Valve 3/8" (71307)
- T&S BRASS Pre-Rinse Assembly, 1.42 gpm, Spout (B-2250-B)
- T&S Pre-rinse Faucets and Accessories