Shop All Food Service Faucets
T&S
B-5110-12-CRB8P 45 3/16'' High Deck Mount DuraPull Pre-Rinse Faucet 4'' Workboard Centers
Mfr # 510B511012B8
Zoro # G911583590
Free Shipping & Returns
$2,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B511012B8
- Zoro # G911583590
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-5110-12-CRB8P pre-rinse faucet is the perfect solution for any dish room that demands the best in reliability and ease-of-use! Featuring the intuitive DuraPull system this faucet activates the water flow automatically whenever you need it - pull down on the hose to turn the water on and let the hose retract to turn the water off. This eliminates the strain and discomfort that comes from constantly holding down a spray valve handle and you will reduce the amount of wasted water too! The faucet comes with a 30'' stainless steel hose for maximum flexibility while the 1.07 GPM spray valve gives you the power to blast away stubborn food debris with minimal impact on your water bill. A 12'' add-on faucet is great for times when it's more convenient to use a traditional spout than the pre-rinse sprayer and it comes with a full-flow stream regulator outlet. Cerama cartridges with check valves deliver unparalleled reliability because they use ceramic discs that won't wear down like the soft rubber parts found in most traditional compression cartridges. Lever handles make it easy to turn the water on and off at the faucet base.This unit also uses T&S's innovative EasyInstall design to save you time when setting it up. The riser is designed with a lock nut and bushing that pop down into the faucet base so that you only have to tighten the nut to secure the riser rather than threading it into the base. The 4'' workboard centers come with 1/2'' NPT male inlets and tailpieces and nuts for 1/4'' NPT are included. A 6'' wall bracket provides extra support and ensures that your new faucet can stand up to even the most rigorous use.Overall Dimensions:Faucet Height: 45 3/16''Faucet Width: 8 5/8''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE T-Bolt, 3.25", Carbon Steel Bolt, PK10 (B9222-0325 B)
- MILWAUKEE VALVE Gate Valve, Class 125, 3/4 In. (148 3/4)
- VIEGA Viega MegaPress reducer, 1-1/4" x 1" (26015)
- USA INDUSTRIALS Steel Wire Reinforced 3A PVC Tubing - 25mm ID x 34mm OD x 10 ft. Long (ZUSA-HT-4045)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S Food Service Faucets