Shop All Bathroom Sink Faucets
T&S
B-2991-PWH4 Easy Install Faucet
Mfr # 510B2991PWH4
Zoro # G411592184
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B2991PWH4
- Zoro # G411592184
- Country of Origin United States
- Category Bathroom Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-2991-PWH4 Easy Install faucet! This faucet features 8'' centers with 1/2'' NPSM coupling nuts for fast and easy installation. The 5'' spout provides excellent clearance and reach and its wrist action handles make it easy to turn on and off without using your hands. And thanks to its pop up drain assembly this faucet comes with everything you need to put together a fully equipped sink.Overall Dimensions:Spout Length: 5''Faucet Height: 3 1/16''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Ball Valve, Right Angle, 14 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947111)
- KOHLER Archer Self-Rimming Lavatory With 8 (2356-8-0)
- LEGEND VALVE 1-1/2 T4411NL PAK x PAK 1/4 BE (313-337NL)
- LEGEND VALVE 1" X 9" GALVANIZED NIPPLE (356-113E)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z7440-XL-FC)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Inlet Hot Water Faucet With, Chrome plated (928-HWCP)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (559LF-SSMPU)
- KOHLER Purist Lav Faucet (14410-3-2MB)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020BG-KPW101BG)
- KOHLER Tone Freestanding Bath Faucet Trim Vibrant Brushed Moderne Brass (T27424-4-2MB)
- DELTA 22 (35775-BLMPU-DST)
- T&S Bathroom Sink Faucets & Accessories