Shop All Food Service Faucets
T&S
B-2865-05 5 13/16'' Deck Mount Gooseneck Mixing Faucet
Mfr # 510B286505
Zoro # G111583499
product price: $563.99
/ea
Free Shipping & Returns
$563.99
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
- Brand T&S
- MFR # 510B286505
- Zoro # G111583499
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-2865-05 deck mount gooseneck faucet features a swing nozzle with a 5 13/16'' length and its rosespray aerator ensures consistent even water flow. For superior sanitation this faucet's 4'' wrist action handles allow your employees to adjust water flow without using their hands and the specialized Eterna compression cartridges enable superior and long-lasting product life. It features 1/2'' NPT male connections with brass coupling nuts and its adjustable hose centers can be mounted between 6'' to 24''.Overall Dimensions:Spout Length: 5 13/16''Faucet Height: 10 11/16''Faucet Width: 14'' - 32''
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
- BRENNAN INDUSTRIES Bulkhead Male Connector, Gas, N2706-LN (N2706-LN-04-04-SS)
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline (107-823-CP)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 4 in Pipe Size (06416)
- MUSTEE Mop Basin, 10 in H, 24 in W, 24 in L, 3 in Drain Opening, SMC Fiberglass, Marbelized, White (63M)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- T&S Kitchen Faucets & Accessories