Shop All Food Service Faucets
T&S
B-2862 Deck Mount Easy Install Faucet
Mfr # 510B2862
Zoro # G911592288
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B2862
- Zoro # G911592288
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-2862 deck mount Easy Install faucet! This faucet features 8'' centers with 1/2'' NPSM coupling nuts for fast and easy installation. Its 12 1/2'' gooseneck provides excellent clearance and reach and its 4'' wrist action handles let you easily turn this faucet on and off without using your hands. And thanks to its Eterna cartridges this faucet has excellent compression.Overall Dimensions:Spout Length: 8 13/16''Faucet Height: 12 3/8''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer, Size 1", 175 psi (1X1 LF7R10-U2)
- ZORO SELECT CPVC Transition Compression Union, Schedule SDR-11, 1/2" Pipe Size, Compression x CTS Hub (TUC-005)
- ZORO SELECT 1" FNPT Galvanized Tee (1LBN1)
- SLOAN Sweat Kit, End Connection, 1", Chrome (H-634-AA)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- T&S Kitchen Faucets & Accessories