Shop All Bathroom Sink Faucets
T&S
B-2855-WS Deck Mount WaterSense Easy Install 1.5 GPM Faucet
Mfr # 510B2855WS
Zoro # G611591789
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B2855WS
- Zoro # G611591789
- Country of Origin United States
- Category Bathroom Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-2855-WS deck mount Easy Install 2.2 GPM faucet! This faucet features 8'' centers with 1/2'' NPSM coupling nuts for fast and easy installation. Its 9'' swing nozzle provides excellent clearance and reach and its Eterna cartridges give this faucet excellent compression. And thanks to its WaterSense aerator this faucet helps conserve water when in use.Overall Dimensions:Spout Length: 9''Faucet Height: 8 13/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/4 in Pipe Size (836-012)
- JONES STEPHENS Bldr Grd Plstc Toilet Seat, Bscuit, Elngtd, With Cover, Elongated (C101102)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 24'' Length with 3/8" MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-24G)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068078)
- MOEN Tiffin 2H High Arc Srn (WS84876SRN)
- GROHE Essence New ohm Basin Us Brushed Nickel (23592ENA)
- KOHLER Tone Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm (27416-4-2MB)
- BOSTON HARBOR Lav Faucet 1Hdl Basin Chrm (LB61)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (72759-2MB)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T3576LF-CZWL)
- DURA FAUCET RV LAVATORY FAUCET W/CRYSTAL ACRYLIC KNOBS - CHROME POLISHED (DF-PL700A-CP)
- T&S Bathroom Sink Faucets