Shop All Food Service Faucets
T&S
B-2485 Deck Mount Mixing Faucet
Mfr # 510B2485
Zoro # G011591808
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B2485
- Zoro # G011591808
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-2485 deck mount mixing faucet! This faucet features 8'' adjustable centers with 1/2'' NPSM coupling nut for fast and easy installation. Its 5'' cast spout provides excellent reach and clearance and its 4'' wrist action handles let you turn water on and off without using your hands. And thanks to its Eterna cartridges this faucet has excellent compression.Overall Dimensions:Spout Length: 5''Faucet Height: 8 3/16''Faucet Width: 14'' - 32''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Melt Blown Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (AVS50M20)
- OLYMPIA Olympia OP-640018-ORB Combo Diverter Tub Spout - Oil Rubbed Bronze (OP-640018-ORB)
- ALFA LAVAL Felt Seal Actuator (17-101)
- BANJO 2" FNPT Polypropylene Ball Valve Inline, Port: Full (V200FP)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S Kitchen Faucets & Accessories