Shop All Utility Sink Faucets
T&S
B-2480 Service Sink Faucet with Rough Chrome Plated Finish 3/4'' Garden Hose Outlet Rect
Mfr # 510B2480
Zoro # G411591774
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B2480
- Zoro # G411591774
- Country of Origin United States
- Category Utility Sink Faucets
Description
This T&S B-2480 service sink faucet features a 3/4'' garden hose outlet and pail hook perfect for use in a variety of commercial kitchen and janitorial applications. It is designed with a 4 5/16'' clearance from the wall to the center of the outlet as well as 2 3/8'' from the wall to the center of the faucet.This B-2480 service sink faucet is designed with two 175F four-arm handles for easy on / off water flow. Each faucet sits on 8'' adjustable centers adjustable from 7 3/4'' to 8 1/4''.Overall Dimensions:Faucet Height: 3 11/16''Faucet Width: 10 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Cast Brass, Satin Plated, End Outlet, Continuous, Waste Tee with Arm (Z8752-SC)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- DELTA Tub Spout, Pull-Up Diverter (RP72565)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- BK RESOURCES Optiflow Heavy Duty Faucet, W/3.5" Gooseneck Spout, 8" O.C.Deck Mount (BKF8HD-3G-G)
- ZURN Zurn Pre-rinse Faucet With Check Stops - Lead Free (Z841X1-XL****)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13" (80084-ELS17)
- BK RESOURCES Optiflow Solid Body Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8SM-8-G)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- ZURN Widespread Faucet With A 5-3/8 (Z867B0-XL)
- BK RESOURCES Cast Body Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-4SM-6-G)
- T&S Utility Sink Faucets