Shop All Food Service Faucets
T&S
B-2429-CR Wall Mount Faucet with 8'' Centers 10'' Swing Nozzle and Cerama Cartridges
Mfr # 510B2429CR
Zoro # G111583611
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B2429CR
- Zoro # G111583611
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-2429-CR wall mount faucet! This faucet features 8'' centers with 1/2'' NPT male connections for fast and easy installation. Its 10'' swing nozzle provides excellent clearance and reach and thanks to its Cerama cartridges this faucet has outstanding durability and temperature tolerance.Overall Dimensions:Spout Length: 10''Faucet Height: 6 7/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHMOND Water Heat Tnkls Elec 6Kw 220V (RMTEX-06)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1622)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H4F4-S)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Overall Width: 7.5" (81137-A)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S Kitchen Faucets & Accessories