Shop All Food Service Faucets
T&S
B-2365 Vandal Resistant Easy Install Deck Mount Faucet
Mfr # 510B2365
Zoro # G211591813
product price: $760.99
/ea
Free Shipping & Returns
$760.99
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
- Brand T&S
- MFR # 510B2365
- Zoro # G211591813
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-2365 vandal resistant Easy Install deck mount faucet! This faucet features 8'' centers with 1/2'' NPSM coupling nuts for fast and easy installation and its 9'' swing nozzle provides ample reach and clearance. The vandal resistant aerator helps protect this faucet against tampering and the Eterna cartridges give this faucet outstanding compression. And thanks to the sidespray you can also use this faucet for rinsing when needed.Overall Dimensions:Spout Length: 9''Faucet Height: 9 7/8''Faucet Width: 12 5/8''
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
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (463-240)
- KOHLER Flapper Assembly Kit, Replacement (GP83064)
- APOLLO VALVES 1/2" FNPT Carbon Steel Ball Valve Inline (8950301A)
- DELTA AC to DC Converter (060683A)
- ZURN Aquasense Faucets (Z842H1-XL)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- T&S Kitchen Faucets & Accessories