Shop All Food Service Faucets
T&S
B-2347-10 Easy Install Deck Mount Faucet
Mfr # 510B234710
Zoro # G511591803
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B234710
- Zoro # G511591803
- Country of Origin United States
- Category Food Service Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-2347-10 Easy Install deck mount faucet! This faucet features 8'' centers with 1/2'' NPSM coupling nuts for fast and easy installation and its 8'' swing nozzle provides ample reach and clearance. The 4'' wrist action handles make it easy to turn the water on and off without using your hands and the Eterna cartridges give this faucet outstanding compression. And thanks to the sidespray you can also use this faucet for rinsing when needed.Overall Dimensions:Spout Length: 8''Faucet Height: 7 1/8''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Connector, 5/16 In., 1/8 In., PK10 (5RKZ0)
- LIBERTY PUMPS Macerating Toilet, Round, 1/2 HP, 115V (AscentII-RSW)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (GZ050SHXJ180)
- EEMAX Electric Tankless Water Heater, 480V (XTP036480)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- T&S Kitchen Faucets & Accessories