Shop All Food Service Faucets
T&S
B-2299-CR Wall Mounted Faucet
Mfr # 510B2299CR
Zoro # G211582927
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B2299CR
- Zoro # G211582927
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-2299-CR wall mounted faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts 8'' adjustable centers while its 14'' swing spout and stream regulator outlet deliver gentle water flow that's ideal for multiple applications.Additionally this faucet is engineered for maximum durability and uses Cerama cartridges to adjust the temperature and flow rate. These cartridges contain ceramic discs that form a long-lasting water tight seal. When the lever handles of this faucet are turned the discs spin to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.Overall Dimensions:Spout Length: 14''Faucet Height: 8 3/16''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trapway Service Kit, Plastic (1265858)
- VIEGA Viega MegaPress XL adapter, 2-1/2" x 2-1/2" (26655)
- KNAUF INSULATION 3" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 60/B (5001350)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/8" Pipe Size (VS2202PA-2-2)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1)
- T&S Kitchen Faucets & Accessories