Shop All Food Service Faucets
T&S
B-2294 Deck Mounted Single Hole Pantry Faucet
Mfr # 510B2294
Zoro # G011583018
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B2294
- Zoro # G011583018
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-2294 deck mounted single hole pantry faucet features a 14'' long swing nozzle that extends out and up for better clearance compared to straight nozzles with a tip that is threaded to accommodate an aerator. To make installation easy it also boasts 1/2'' NPT male inlets on 18'' flexible connector hoses. Removable compression fittings for 5/8'' copper tubing are provided. A simple lever handle design with color-coded indexes makes it easy to turn the water on and off as needed and will stand up to plenty of use over time. Additionally Eterna compression cartridges provide excellent durability thanks to a solid brass spindle and body and also make this faucet great for a variety of applications. This faucet also includes a 5 13/16'' riser to give additional clearance for particularly large items.Overall Dimensions:Spout Length: 14''Faucet Height: 17 5/16''Faucet Width: 7 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/2" (P38094)
- ZURN Aquaflush® high efficiency Flushometer (Z6003-WS1-VC-YB-YC)
- KOHLER Margaux Thermostatic Valve Trim With (T16239-4-BN)
- NU-CALGON Condensate Neutralizer, Cartridge, 12" L (4720-06)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- FISHER Faucet Swxh 03Srv (82295)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S Kitchen Faucets & Accessories