Shop All Food Service Faucets
T&S
B-2285-B EasyInstall Deck Mounted 42 1/2'' High Pre-Rinse Faucet
Mfr # 510B2285B
Zoro # G011583100
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B2285B
- Zoro # G011583100
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-2285-B deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with a 1/2'' NPSM male inlet on a single inlet. A 1/4'' NPT tailpiece is provided for alternate connections.- 44'' flex hose with spring is great for many pre-rinse applications- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handle with color coded index for durability and easy operation- Eterna compression cartridges provide excellent durability; solid brass spindle and body; spring checks are included- Includes wall bracket for added support- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 42 1/2''Faucet Width: 3 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9830-005)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSV-50NLH)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN24)
- KOHLER Faucet Spray Assy Trad. (1307777-BV)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- FISHER Faucet 8Bslh 08Ss (13242)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- T&S Food Service Faucets