Shop All Food Service Faucets
T&S
B-2280-060X Deck Mounted Faucet
Mfr # 510B2280060X
Zoro # G511583334
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B2280060X
- Zoro # G511583334
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-2280-060X deck mounted workboard faucet is the perfect solution when you need a reliable water fixture in your facility. It boasts a set of 8'' adjustable centers and an 8'' swing nozzle while the included 18.39 GPM stream regulator outlet ensures a strong steady water flow that's ideal for filling your sinks or pots. For easy installation the faucet includes 1/2'' NPT female inlets with 2'' flanges and a supply nipple kit.Additionally this faucet is engineered for maximum durability and uses Eterna compression cartridges to control the water flow. These cartridges provide excellent longevity thanks to a solid brass spindle and body. When the lever handles of this faucet are turned the spindle lifts to allow water to pass through. T&S cartridges are designed with efficiency and convenience in mind allowing you to swap out one piece in the event of a leak instead of replacing multiple moving parts.T&S has been providing innovative plumbing solutions to commercial applications for all of your most pressing needs for more than 70 years! Whether a fixture is needed for handwashing stations potwashing stations laboratories glass fillers or grooming operations T&S has the reliable products you need for consistent performance that will withstand the rigors of everyday commercial use. Their catalog features everything from faucets to sinks dipper wells and virtually any gas or water connection you might need. For unrivaled selection and quality check out T&S for all of your plumbing needs!Overall Dimensions:Spout Length: 8''Faucet Height: 8 5/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SB PUSH END CAP 1/2""4PK (U514LFA4)
- ZORO SELECT 2" FNPT Galvanized Coupling (1MPH6)
- DELTA Delta Commercial Instit Parts: Two Hooded Lever Handles-3"-Cer-Teck (063107A)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0312062-NT-50)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- T&S BRASS T&S Brass B-2250 Pre-Rinse Assembly, 44" W/ 24" Riser (B-2250)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- T&S Kitchen Faucets & Accessories