Shop All Food Service Faucets
T&S
B-2278-02-CR EasyInstall Wall Mounted 37'' High Pre-Rinse Faucet
Mfr # 510B227802CR
Zoro # G911583286
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B227802CR
- Zoro # G911583286
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-2278-02-CR wall mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 0.65 GPM low flow spray valve makes it easy to clear food debris off of dishes before washing them while conserving water and saving you money on your utility bill. Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 0.65 GPM spray valve B-0107-C with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges; check valves are included- Includes wall bracket for added support; vacuum breaker prevents backflow; installation kit with supply nipples- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 37''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flaring and Swaging Tool, 1/8-3/4 In (3CYU4)
- ELDON JAMES Reducing Coupler, 1/2 x 1/4 In, Nylon, PK10 (C8-4BN)
- SLOAN Gem-2 110 Xl Yo (3070199)
- ZURN Seal Ring Repair Kit, 1/4", 3/5", 1/2" (RK14-975XL)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- ZURN AquaSpec wall-mount pre-rinse unit 24" riser, 36" spray hose 9-1/2" (Z843X1-XL-AF)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- ZURN Aquasense Faucets (Z842H1-XL)
- T&S BRASS T&S Brass 238A Metering Cartridge (238A)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL)
- T&S Kitchen Faucets & Accessories