Shop All Food Service Faucets
T&S
B-2278-01-CR EasyInstall Wall Mounted 41 1/4'' High Pre-Rinse Faucet
Mfr # 510B227801CR
Zoro # G911582906
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B227801CR
- Zoro # G911582906
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-2278-01-CR wall mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Additionally a 12'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges; check valves are included- 12'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Includes wall bracket for added support; vacuum breaker prevents backflow; installation kit with supply nipples- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 41 1/8''Faucet Width: 12 5/8''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (1MMU6)
- FEBCO Reduced Pressure Zone Backflow Preventer (3/4 LF825YA-QT RP)
- WATTS Hot Water Recrtng System (0955800)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1-1/4" Pipe Size, FNPT x Socket (9835-012)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS T&S Brass B-1210 Pedestal Push Back Single Glass Filler (B-1210)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- FISHER MFG Fisher, 36" Replacement Pre-Rinse Hose (2914)
- T&S Kitchen Faucets & Accessories