Shop All Food Service Faucets
T&S
B-2277-01-CR EasyInstall Deck Mounted 43 3/4'' High Pre-Rinse Faucet
Mfr # 510B227701CR
Zoro # G511582924
product price: $1,239.99
/ea
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B227701CR
- Zoro # G511582924
- Country of Origin United States
- Category Food Service Faucets
Description
This T&S B-2277-01-CR deck mounted pre-rinse faucet features a 44'' flex hose and spring design that provides plenty of versatility in a variety of warewashing applications! A 1.15 GPM spray valve makes it easy to clear food debris off of dishes before washing them and an ergonomic squeeze handle allows easy and intuitive use. Additionally a 12'' add-on swing faucet makes your sink even more versatile allowing you to switch between the pre-rinse setup and normal faucet depending on what you need! Designed specifically to make installation as fast and hassle-free as possible this EasyInstall faucet also comes with 1/2'' NPT female inlets on 8'' adjustable centers.- 44'' flex hose with spring is great for many pre-rinse applications- 1.15 GPM spray valve B-0107 with ergonomic squeeze handle- Lever handles with color coded indexes for durability and easy operation- Cerama ceramic cartridges provide excellent durability and leak-resistance since there is no seat washer while using up to 20% less water than compression cartridges; check valves are included- 12'' add-on swing faucet is perfect for times when you need water but don't need a pre-rinse faucet- Includes wall bracket for added support; vacuum breaker prevents backflow; installation kit with supply nipples- Durable chrome plated brass constructionOverall Dimensions:Faucet Height: 43 11/16''Faucet Width: 12 5/8''Add-On Faucet: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND Insert Siffener Cts 1-1/4 (313-406)
- ANVIL FNPT, Malleable Iron Cross, Class 150 (0310070206)
- ZORO SELECT FEP Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-952)
- VIEGA Viega ProPress 90 hi ear elbow, 1/2" x 1/2" (79205)
- T&S B-0175 Wall Mounted Pre-Rinse Faucet (510B0175)
- ZURN Aquasense Faucets (Z842H1-XL)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S BRASS T&S Brass B-0221 Deck Mixing Faucet With 062X Nozzle (B-0221)
- T&S Kitchen Faucets & Accessories