Shop All Utility Sink Faucets
T&S
B-2271 Service Sink Faucet
Mfr # 510B2271
Zoro # G711591801
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B2271
- Zoro # G711591801
- Country of Origin China
- Category Utility Sink Faucets
Description
This T&S B-2271 service sink faucet features convenient 00AA 1/2'' NPT female eccentric flanged inlets with screwdriver stops as well as a vacuum breaker nozzle with 3/4''-11 1/2'' quick-disconnect male outlet and pail hook. It is designed with a 4 3/4'' clearance from the wall to the center of the outlet.This B-2271 service sink faucet is designed with two lever handles for easy on / off water flow. Each faucet sits on 8'' adjustable centers adjustable from 7 3/4'' to 8 1/4''.Overall Dimensions:Spout Length: 2 3/8''Faucet Height: 3 7/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF CS Valve, 1/4" NPT, 7250 PSI Max (BBV-2-N04-8001-M)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1A1M2U1-100)
- KOHLER Honesty Robe Hook (26636-BL)
- KOHLER Mounting Hardware (1262297)
- ZURN Zurn 4" Centerset Gooseneck Faucet - Lead Free Z812B4-XL (Z812B4-XL****)
- ZURN Zurn Double Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handles - Lead Free (Z826C4-XL****)
- DOBA-BNT Laundry Tray Faucet 2 Handle - 4 In., Chrome (SA111017)
- BK RESOURCES Optiflow Solid Body Faucet, W/3.5" Gooseneck Spout, 8" O.C. Deck Mount (BKF-8DM-3G-G)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- KOHLER Laundry Sink Faucet, 1.80 gpm (K-820T20-4AFA-CP)
- BK RESOURCES Evolution 8" Deck Mount Stainless Steel Faucet, 18" Swing Spout (EVO-8DM-18)
- T&S Utility Sink Faucets