Shop All Utility Sink Faucets
T&S
B-2271-POL Wall Mount Polished Chrome Service Sink Faucet
Mfr # 510B2271POL
Zoro # G211582910
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand T&S
- MFR # 510B2271POL
- Zoro # G211582910
- Country of Origin China
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-2271-POL wall mount polished chrome service sink faucet! This faucet features 8'' adjustable centers with 1/2'' pipe connections for fast and easy installation. The quick disconnect fitting makes it easy to attach or detach items with garden hose ends and the vacuum breaker protects this faucet against backflow.Overall Dimensions:Spout Length: 2 7/16''Faucet Height: 3 7/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Cold' Valve - Lead Free (BKF-8W-CVC-G)
- CHICAGO FAUCET 4" to 8-3/8" Mount, 2 Hole Straight Service Sink Faucet, Chrome Plated (305-RCF)
- DANCO 2-In-1 Disc For Amer Std (9D00088936)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-6-G)
- KOHLER Coralais Laundry Sink Faucet With Pla (15270-4-CP)
- BK RESOURCES OptiFlow Solid Body Faucet, 3.5" gooseneck spout, 4" O.C. deck mount (BKF-4DM-3G-G)
- BK RESOURCES Evolution 8" Deck Mount Stainless Steel Faucet, 18" Swing Spout (EVO-8DM-18)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (469)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Deck Mount (BK8D-12-G)
- T&S Utility Sink Faucets