Shop All Utility Sink Faucets
T&S
B-2271-POL-CR Wall Mount Polished Chrome Service Sink Faucet
Mfr # 510B2271POLC
Zoro # G611591062
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand T&S
- MFR # 510B2271POLC
- Zoro # G611591062
- Country of Origin United States
- Category Utility Sink Faucets
Description
Install a convenient and useful water fixture in your business with the T&S B-2271-POL-CR wall mount rough chrome service sink faucet! This faucet features 8'' adjustable centers with 1/2'' NPT female connections for fast and easy installation. The Cerama cartridges provide outstanding durability and temperature tolerance and the vacuum breaker protects this faucet against backflow. The quick disconnect fitting makes it easy to attach or detach items with garden hose ends and thanks to the included supply nipple kit this faucet can be modified with 1/2'' NPT male connections.Overall Dimensions:Spout Length: 2 3/8''Faucet Height: 3 7/8''Faucet Width: 12 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 3/8" x 1/4" C Copper Reducing Coupling (W 01019)
- T&S BRASS Eterna Spindle Assembly-Hot, 002714-40 (002714-40******)
- HYDAC COIL 12DG-40-1836 Hydraulic Valve Coil (COIL 12DG-40-1836)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353010800)
- BK RESOURCES Optiflow Service Faucet 8" C/C Splashmount, Pail Hook, Vacuum Breaker (BKSF-WB1)
- BK RESOURCES Evolution 4" Deck Mount Stainless Steel Faucet, 4.5" Gooseneck Spout (EVO-4DM-4G)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" O.C. Splash Mount (BKF-W-6-G)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- KOHLER Laundry Sink Faucet, 13.50 gpm (K-837T60-4A-CP)
- BK RESOURCES Optiflow Add-On Faucet, 14" Heavy Duty Spout (BKF-AF-14-G)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- T&S Utility Sink Faucets